Welcome to Würth Italy For trade customers only
Hose LONGLIFT 2SC

For detailed information, other images and documents, please select individual articles from the following table.

Hose LONGLIFT 2SC

NO-SKIVE hose. High abrasion resistance. Higher working and bursting pressures than prescribed by the relevant standard. Easy to attach. Approved and issued for lorry applications. High strength and elasticity. High flexibility at small bend radii. SMOOTH COVER

  • Internal diameter in inches: 3/8 in
  • Outer diameter: 17.1 mm
  • Bending radius: 70 mm
  • Burst pressure: 1400 bar
  • Internal diameter: 9.5 mm
  • Min./max. temperature resistance: -40 to 120 °C
  • Length of roll: 1 m
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
Is often bought with
Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)

Cable tie KBL 1 made of polyamide with plastic tongue

Cable tie KBL 1 made of polyamide with plastic tongue

Neutral silicone A8 PRO

Neutral silicone A8 PRO

Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)

Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)

O-ring, metric

O-ring, metric

Protective glove Flexton

Protective glove Flexton

Paper rolls

Paper rolls

Hexagonal bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)

Hexagonal bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)

Brake cleaner

Brake cleaner

Flat washer For hexagon head bolts and nuts

Flat washer For hexagon head bolts and nuts

Chipboard screw Wüpofast <SUP>®</SUP> 2.0

Chipboard screw Wüpofast ® 2.0

Insulating tape HIGH QUALITY

Insulating tape HIGH QUALITY

Fixanchor W-FA/S

Fixanchor W-FA/S

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Twist drill bit HSS DIN 338 type RN 130°

Twist drill bit HSS DIN 338 type RN 130°

Speed cutting disc For steel

Speed cutting disc For steel

VARIFIX<SUP>® </SUP>c-assembly rail 41/41

VARIFIX® c-assembly rail 41/41

Concrete screw with hexagon head W-BS/S

Concrete screw with hexagon head W-BS/S

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, A2-70 stainless steel

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, A2-70 stainless steel

Cutting disc for steel and stainless steel

Cutting disc for steel and stainless steel

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

Screw with flattened half round head and hexagon socket ISO 7380-1 A2-070 stainless steel, plain

Cutting disc for steel

Cutting disc for steel

pias<SUP>®</SUP> drilling screw with hexagon head and drill tip Case-hardened steel, zinc-plated, blue passivated

pias® drilling screw with hexagon head and drill tip Case-hardened steel, zinc-plated, blue passivated

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)

Plastic frame anchor SHARK<SUP>® </SUP>UR Zinc-plated steel

Plastic frame anchor SHARK® UR Zinc-plated steel

Shim ring DIN 988, steel, plain

Shim ring DIN 988, steel, plain

Protective glove nitrile TIGERFLEX® Plus

Protective glove nitrile TIGERFLEX® Plus

Plus Quadro-L Vario hammer drill bit

Plus Quadro-L Vario hammer drill bit

Universal rust remover

Universal rust remover

All-rounder injectable mortar WIT-VM 250

All-rounder injectable mortar WIT-VM 250

Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

Fixanchor W-FAZ/S

Fixanchor W-FAZ/S

Bond + Seal structural adhesive

Bond + Seal structural adhesive

Safety helmet Spider for scaffolding work

Safety helmet Spider for scaffolding work

Elastic waterproofing membrane IMPELAST

Elastic waterproofing membrane IMPELAST

Multi-line laser MLPG 22

Multi-line laser MLPG 22

Exoskeleton MATE XT4.0

Exoskeleton MATE XT4.0

Plus Quadro-L hammer drill bit

Plus Quadro-L hammer drill bit

Hexagonal nut, high profile with clamping piece (non-metal insert) DIN 982, steel 8, zinc-plated, blue passivated (A2K)

Hexagonal nut, high profile with clamping piece (non-metal insert) DIN 982, steel 8, zinc-plated, blue passivated (A2K)

Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)

Countersunk screw with hexagon socket, galvanised ISO 10642, steel 10.9, zinc-plated, blue passivated (A2K)