For detailed information, other images and documents, please select individual articles from the following table.
Hose WÜRTH SUPERCOMPACT 2SC
NO-SKIVE hose. High abrasion resistance. Higher working and bursting pressures than prescribed by the relevant standard. Easy to attach. SMOOTH COVER
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Internal hose:
Synthetic rubber, extruded without any connection joints, uniform thickness
Reinforcement:
Double high-strength steel braiding
Cover: Rubber
Non-abrasive synthetic smooth rubber resistant to oils, fuels and atmospheric agents
Recommended fluids:
Mineral and organic oils, glycol/water emulsions, water, lubricants
Applicable specifications:
EXCEEDS EN 857 2SC - ISO 11237
Operating temperature:
-40°C to +120°C (135°C intermittently), -40°C to +70°C for water-based fluids, 0°C to +70°C for water
Applicable specifications:
EXCEEDS EN 857 2SC - ISO 11237
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!