For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw EUROFAST ® DFCF
For fastening insulation and roof sheeting to concrete surfaces, case-hardened steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For use with retaining plates, shape: D (deep = 4.85 mm non-slip), XH (XtraHigh)
- Concrete quality = min. C 20/25
- Drill diameter = 5.0/5.5 mm (depending on the concrete quality)
- Drill hole depth = fastener length + min. 10 mm
- Anchor depth = min. 30 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
The fastener is not suitable for use on solid concrete or concrete hollow block boards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!