For detailed information, other images and documents, please select individual articles from the following table.
Locking disc spring washers shape Z/shape M assortment 700 pieces in system case 4.4.1.
Locking disc spring washers, type M and type Z, spring steel, zinc flake (GE321), dimensions for M6 to M16
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Powerful, form-fitting locking of screw connections against loosening and unscrewing
- Type M: for screws with normal head contact
- Type Z: for cheese head and hexagon socket screws
- Hardened spring steel, 420-510 HV 10, GEOMET® 321-coated
- Friction locking thanks to spring force
- Positive locking thanks to specific surface stamping
- Reusable
- Protects the counter surface from damage (washer does not turn during installation).
- Minimal tightening torque distribution
- Universal in use, e.g. also suitable for oblong hole fastening and sheet-metal screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!