For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw EUROFAST ® DFCF
For fastening insulation and roof sheeting to concrete surfaces, case-hardened steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For use with fixing plates, type: D (depth = 4.85 mm non-slip), XH (XtraHigh)
- Concrete quality = min. C 20/25
- Tip diameter = 5.0/5.5 mm (depending on concrete quality)
- Hole depth = fastener length + min. 10 mm
- Anchor depth = min. 30 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
The fastener is suitable for fixing on concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!