Welcome to Würth Italy For trade customers only
Self-locking washer NORD-LOCK
Self-locking washer NORD-LOCK - 1
Self-locking washer NORD-LOCK - 2
Self-locking washer NORD-LOCK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Self-locking washer NORD-LOCK

Eliminates accidental loosening of screws caused by vibrations

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • For standard screws and high-strength materials

  • Rapid assembly and disassembly using common tools

  • The disassembled material can be used again

  • High tightening capacity

  • High degree of functionality with stud bolts and light alloys

  • The washers are supplied already glued together in pairs
Notice

The NORD-LOCK system comprises a pair of wedge lock washers that has cams on one side and radial teeth on the opposite side


NORD-LOCK wedge lock washers are installed in pairs, cam face to cam face



When they are fitted, the radial teeth act on the surface in contact with the nut and the washers are locked in place


This allows movement of the washer only across the face of the cams and any loosening attempt of the bolt/nut to rotate loose due to vibrations is blocked by the wedge effect of the cams


In this way, the two washers work against one another increasing the thickness of the assembly and maintaining constant tension


NORD-LOCK washers have a cam angle which is greater than the thread pitch