For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
TX drive
- No wobbling, optimal centring and longer service life
Washer head
- Higher head pull-through resistance.
- Improved tightening of joints, even in deformed wood
Coarse thread
- Faster screwing than with single-start thread, delivers time savings of up to 20 %
Surface
- Zinc-plated, blue passivated
- Increased layer thickness from dia. 4.5 mm, min. 8 µm (A3K)
- Chromium(VI)-free
Patented threaded tip included
- Faster screwing
- Minimised splitting
- Lower torque when screwing in
- No pre-drilling required
Friction part
- The milling shank section, or friction part, releases the shank, reducing the screw-in torque and ensuring faster and more energy-efficient screwing (4 x 40 mm without screw connection).
Construction product approval
- Verified, consistent quality, statically calculable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!