For detailed information, other images and documents, please select individual articles from the following table.
Self-centring bonded seal, inch
Steel washer with moulded-on rubber sealing lip
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zinc plated steel, blue passivated (A2K)
- Steel disc with moulded-on rubber sealing lip (NBR70), for sealing screw heads and flange connections
- For high pressure, vacuum and broad temperature ranges
- Optimal sealing effect due to precisely defined lip formation
- No pressing out, even under extreme pressure conditions due to metal-metal contact
- Low tightening torque
- No retightening of installed seal
- Replaces other seals used up until now
- Reusable several times
- Easy, quick, reliable and secure installation
- Overhead installation possible
- No special machining of the metal surface required
- Temperature-resistant from -35 °C to +120 °C
- Hardness of rubber seal: 65-75 Shore
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!