Welcome to Würth Italy For trade customers only
Screw seal, self-centring
Screw seal, self-centring - 1
Screw seal, self-centring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw seal, self-centring

Steel washer with moulded-on rubber sealing lip

See product details

Available in 42 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Zinc plated steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip (NBR70), for sealing screw heads (primarily used with metric hexagon head bolts according to DIN) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimal sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions, due to metal-metal contact.

  • Low tightening torque

  • No retightening of installed seal

  • Replaces other seals used up until now

  • Reusable

  • Easy, quick, reliable and secure installation.

  • Overhead installation possible

  • No special machining of the metal surface required.

  • Temperature resistant from -35 °C to +120 °C

  • Hardness of rubber seal: 65-75 Shore