For detailed information, other images and documents, please select individual articles from the following table.
Step drill bit for plastic sheets HSCo8
Specifications for electricians
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- To create holes for cable gland fittings or for electrical conduits, using metric and PG measurements
- With straight grooves
- With two ground cutting edges
- To drill and enlarge holes in sheet metal up to 4 mm thick and plastic (for example in junction boxes)
- Shank with non-slip facets
- Diameter indicated by laser cut
- Self-drilling
- Centre, drill and countersink in a single operation
- Proper lubrication with eco-friendly cutting oil or cutting paste lengthens the cutters' service life
- HSCo8 cutter with 8% cobalt, stronger performance
- PG measurements: PG 7 - PG 9 - PG 11- PG 13.5 - PG 16 - PG 21 - PG 29
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!