Welcome to Würth Italy For trade customers only
HSS SMART STEP Deepcut stepped twist drill bit
HSS SMART STEP Deepcut stepped twist drill bit - 1
HSS SMART STEP Deepcut stepped twist drill bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSS SMART STEP Deepcut stepped twist drill bit

The multi-functional stepped drill with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and, for the first time, allows drilling of thicker workpieces made of conventional steel up to 1300 N/mm² strength, cast iron, aluminium, brass, bronze, Plexiglas, plastic, and wood.

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Precise, circular holes



No tool changes and shorter machining times


  • Eliminates pre-drilling with smaller twist drill bits, precise spot drilling without running off-centre

  • Eliminates additional deburring, as the next largest step diameter performs this function

  • Combines numerous drill hole diameters in a single tool

  • Very fast spot drilling and accelerated drilling progress due to four high-performance cutting edges and SMART STEP technology


Flexible, smart use


  • Now also suitable for thicker workpieces with a material thickness of up to 10 mm (compared to conventional stepped drill bits, which are limited to sheet metal up to 4 mm thick)

  • Specially designed version that combines all core hole dimensions (dia. 3.3-10.2 mm) for through hole threads M4-M12 to 1.5xD in a single tool

  • For use in cordless screwdrivers and hand, box column and pillar drills.

  • Unlike when using annular cutters with magnetic core drills, there are no issues in accessing hard-to-reach places (e.g. on T-beams) or due to low adhesive force


Extremely comfortable drilling


  • Effortless drilling

  • Completely smooth running without getting caught in the workpiece

  • No warping of sheet metal

  • Simple drilling or enlarging of an existing drill hole

  • Reduced force exerted on the tool during the drilling process


AlCrN multi-layer wear protection coating


  • Extremely high temperature resistance of up to 1,050 °C

  • Very high coating hardness of 3,000 HV

  • Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


3-flat shank


Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable