For detailed information, other images and documents, please select individual articles from the following table.
PU 40 + building adhesive and sealant
Versatile polyurethane filler
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- One-component polyurethane-based elastomeric filler
- Easy to extrude and smooth over
- Does not run
- Quickly hardens upon contact with moisture in the air
- Quick-drying
- Sets fast for quick adherence of parts
- Excellent adhesiveness on most traditional materials in buildings and industry
- Highly elastic once dry
- Can be painted or sanded with a suitable abrasive
- Good compatibility with water-based paints. Test before using with solvent-based paints
- Resistant to tearing and bad weather
- Highly resistant to ageing, water and salt spray
- Non-corrosive
- Resistant to UV
- * Comes with a nozzle for special pouch gun
SNJF F 25E label
Façade no. 4305
PU filler recommended for bonding various building materials and for seals. Can be used without primer on most common materials such as wood, aluminium, lacquered metal, polyester, glass, PVC, concrete, terracotta, stone, porcelain stoneware and earthenware. Also suitable for laying tiles, draught-proofing walls, filling cracks, sealing woodwork, sealing and waterproofing ventilation ducts and fitting skirting boards
Parts to be assembled should be flat, dry and free from dust, grease and other pollutants which may prevent adhesion. Clean surfaces before use with a suitable degreasing agent or acetone
Apply with a manual, pneumatic or electric gun
The cartridge or pouch must be used within 24 hours of opening
Do not apply in temperatures below +5°C
If using in cold weather, store the cartridges above +20°C before use
Do not apply in direct sunlight
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!