The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Long stirring spoon with small perforated blade, metal-detectable
For mixing ingredients in large pots and barrels
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Metal-detectable
Can be located by detection devices such as metal detectors, X-ray equipment or visual detection systems
Stirring spoon blade with small holes facilitates stirring
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Smooth surface allows easy cleaning of the scoop
- Can be sterilised in an autoclave (max. 121°С)
Large drop-shaped hanger
For easy hanging and cleaning
Free from phthalates and bisphenol A
The single-piece metal-detectable stirring spoon is characterised by a small blade and a long shaft. It is suitable for mixing ingredients in large pots and barrels. The ingredients can pass through the small holes, making stirring easier. The metal-detectable material can be tested with the metal detection kit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!