For detailed information, other images and documents, please select individual articles from the following table.
Pair of straight ball valves with tail pieces
To shut off heat distribution networks
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Consists of one valve with red handle (supply) and one valve with blue handle (return)
- With soft-seal coupling (O-ring) for quick connection without the use of sealant
- Union nut for convenient assembly/disassembly
- Nickel-plated brass body, aluminium handle and EPDM O-ring
- Operating temperature range 0-100 °C in the absence of steam
- Threads compliant with ISO 228
Suitable for underfloor heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!