For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For shut-off and adjustment of fluid entry into heating unit
- Threaded coupling, thermostat head, M30 x 1.5
- Connection with female thread for steel pipe
- Connection to heating unit with male thread
- Nickel-plated brass body, stainless steel control stem, EPDM seals
- Includes manual head in white ABS
- Compliant with UNI EN 215, low thermal inertia
- Suitable for 55% tax concession, where applicable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!