Welcome to Würth Italy For trade customers only
Three-phase string inverter

For detailed information, other images and documents, please select individual articles from the following table.

Three-phase string inverter

String inverter for medium-to-large photovoltaic systems, not compatible with storage systems

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

String inverter for medium and large photovoltaic systems, available in different power ratings



Key features:


String inverter 9501020949


  • nominal grid voltage: 3L/N/PE, 230 V/400 V

  • maximum efficiency: 98.5 %

  • number of PV inputs: 4 (2 MPPTs, 2/2)


String inverter 9501020950


  • nominal grid voltage: 3L/N/PE, 230 V/400 V

  • maximum efficiency: 98.6 %

  • number of PV inputs: 10 (5 MPPTs, 2/2/2/2/2)


String inverter 9501020951


  • nominal grid voltage: 3L/N/PE, 230 V/400 V

  • maximum efficiency: 99 %

  • number of PV inputs: 20 (5 MPPTs, 4/4/4/4/4)
Technical features9501 020 9499501 020 9509501 020 951
Nominal output power (W)2000050000100000
Max. PV power3000075000150000
Startup voltage (V)180250250
MPPT operating voltage range (V)140 - 1000200 - 1000200 - 1000
Nominal grid voltage (V)3L/N/PE, 230 V/400 V3L/N/PE, 230 V/400 V3L/PE or 3L/N/PE, 230 V/400 V
MPPT number4 (2 MPPTs, 2/2)10 (5 MPPTs, 2/2/2/2/2)20 (5 MPPTs, 4/4/4/4/4)
Dimensions (mm)580W x 430H x 235D698W x 594H x 247D1022W x 750H x 362D
Weight (kg)205075
TypeNo transformerNo transformerNo transformer
Degree of protectionIP66IP66IP66
Operating temperature-25-60 °C-25-60 °C-25-60 °C
Humidity0-100 %0-100 %0-100 %
Cooling methodNaturalSmart fan coolingSmart fan cooling
DisplayLED + APPLED + APPLED + APP
Communication methodRS485, WIFI/4G/EthernetRS485, WIFI/4G/EthernetRS485, WIFI/4G/Ethernet
Max. efficiency (%)98.5098.6099.00
EU efficiency (%)98.1098.3098.50