For detailed information, other images and documents, please select individual articles from the following table.
Structural adhesive PU Kraft
Powerful PU adhesive and sealant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very good adhesive force
- For use on the broadest range of materials
- Permanently elastic, compensates for different degrees of material expansion
- Age-resistant and weather-resistant
- Can also be used for vertical applications
- Can be painted and sanded
- Silicone-free and low on odour
For bonding/sealing various materials such as metal, aluminium, wood, stone, concrete, polyester in various applications.
The application surface must be clean, dry and free from grease. For optimum results, the application of special cleaning agents and a primer is recommended. The product is not suitable for PE, PP, PTFE, silicone rubber, polystyrene and soft plastics. Preferably apply the product in the form of a triangular bead. Parts must be joined prior to skin formation. To permit adequate ventilation and flexibility, there must be a gap of at least 3 mm between the elements being joined.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!