For detailed information, other images and documents, please select individual articles from the following table.
Polyurethane adhesive HSM
Single-component adhesive with high resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Strong initial tack
- high tensile and shear strength
- strong initial tack and rapid hardening
- weather resistant
- can be sanded and painted over
Thixotropic and filler
- the extruded product does not drip from vertical surfaces
- it is particularly suitable for the joining of parts
- not perfectly fitting and irregular
Use of various underlying materials
- particularly suitable for bonding wood, metal, plastic materials, and for most building materials
- also suitable for bonding aluminium brackets for window frames
Pressing time at 20°C (0.6 / N / mm2 ) Ca.30 min.
For applications on metal, ceramic and thermoplastic material is necessary to prepare in advance, roughening surfaces with sandpaper and lightly moistening with water. Atmospheric humidity is not always sufficient to ensure total hardening
The technical advice given, though based on our best knowledge and experience, should be regarded as merely indicative and must be verified with long-term practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Water resistant to DIN / EN 204 Class D
Excellent adhesion on wood, particle board, MDF, plastic laminate, metal, plastic, plaster, concrete, stone, brick. Ideal for fastening and assembly of baseboards, mouldings, trims, angles, beads, thresholds, insulating panels, ceramic tiles
The surfaces to be bonded must be cleaned and degreased. Apply the adhesive in equally spaced strips on one of the surfaces to be bonded. On large surfaces apply adhesive around the entire perimeter in strips about 40 cm apart over the entire surface. Join the parts to be bonded using pressure for 5 minutes and hold until bonded. In order to obtain an anti-condensation effect, apply a layer of 2-3 mm of product with a notched trowel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!