For detailed information, other images and documents, please select individual articles from the following table.
Skin textured acrylic
Ready-to-use, elasto-plastic sealant, especially for porous building materials.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Especially suitable for porous building materials such as concrete, plaster, fibre cement, masonry, conventional cement and wood
- Good adhesion even on damp surfaces
- Can be painted over with most paints
- Skin formation after 5–10 minutes
- For joint dimensions between 6 x 6 mm and 25 x 20 mm
For sealing joints and cracks on indoor and outdoor structured or textured plaster. Typical substrates: Plaster, concrete, masonry, artificial stone, polystyrene etc.
The joint edges must be clean and free from dust, oil, grease, bitumen and ice. With strongly absorbing surfaces, it is advisable to prime with the product diluted in water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!