For detailed information, other images and documents, please select individual articles from the following table.
Pre-assembled stud screw Type 2
Hexagon head, A2-70 stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Pre-assembled with:
- 1x EPDM seal
- 3x self-locking nuts, similar to DIN 6923, A2 stainless steel
We recommend the following procedure for mounting the stud screws:
- M10 stud screws: pre-drill Ø 13 mm hole in roof skin and Ø 7 mm hole in wood
- M12 stud screws, Ø 14 mm pre-drill in roof cladding and Ø 8.5 mm pre-drill in wood
Stud screws should always be mounted on the crests of the corrugated profile sheets to provide additional protection against moisture. Stud screws should always be mounted perpendicular to the roof slope.
For attaching to trapezoidal sheet metal roofing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!