For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Made of AISI 304 stainless steel and equipped with mechanical seal made of silicon carbide
High abrasion resistance
Further seal on the drive arbor with an oil chamber in between to protect against dirty liquids
Impeller made of AISI 304 stainless steel with impact protection (against small stones and other solid materials)
Oil-cooled engine
Maximum immersion depth 5 m: the pump cannot be positioned more than 5 m below water level
The pump motor has thermal protection built into the windings
The product is supplied complete with float, without a threaded fitting and without a drain hose
Pump section and main
components:
1. Lid with handle
Made of AISI 304 DIN 1.4301 stainless steel. The handle is coated with polyacetal resin
2. Cable clamp
The float cable can be secured at different heights to start the pump at the level of the fluid
3. Float
Manufactured according to European regulations
4. Power supply cable
Type H07RN8F
5. Motor
Class F insulation
6. Motor enclosure
AISI 304 - DIN 1.4301 stainless steel
7. Pump body
AISI 304 - DIN 1.4301 stainless steel
8. Sealing system
With double seal and interposed oil chamber
9. Impeller
Open-ended, made of AISI 304 - DIN 1.4301 stainless steel
10. Support base
AISI 304 - DIN 1.4301 stainless steel. Minimum level of pumpable fluid 110 mm*, solids passage 28 mm
*Risk of overheating and consequent damage to the pump if the aspirated fluid level drops below 260 mm
We recommend connecting a Würth drain hose to the pump using a Würth threaded fitting
Pump delivery rate at depths* | ||
3.5 m | 300 l/min | 18 m3/h |
5.1 m | 250 l/min | 15 m3/h |
6.3 m | 200 l/min | 12 m3/h |
7.3 m | 150 l/min | 9 m3/h |
8.3 m | 100 l/min | 6 m3/h |
9 m | 50 l/min | 3 m3/h |
*taking into account the hose length when vertical/horizontal and around corners |
Flow irrigation of small vegetable plots or gardens supplied by rainwater collection tanks
Decanting tanks and reservoirs
Emptying rainwater collection wells or tanks
Emptying infiltration wells or household washing machine drains
Emptying sanitary waste water and cesspools and draining sewage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!