For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made of AISI 304 INOX steel, with mechanical seal of silicon carbide
- High resistance against abrasion
- Further seal on the drive shaft, with an oil chamber in-between, to protect against infiltrations of contaminated liquids
- Impeller made of AISI 304 INOX steel for protection against collisions (caused by small size stones and other solid materials)
- The motor is cooled by the liquid being pumped, which means operation can continue also when the pump is not completely submersed
- Maximum immersion depth: 7 m; the pump should not be positioned more than 7 metres below the water level
- Shim plate coated with polyurethane elastomer, to ensure high resistance to abrasion
- Motor pump with thermal protection
- Delivered with float switch, without threaded fitting and without drain hose
We recommend to connect a Würth drain hose to the pump using a Würth threaded fitting
Drainage of building sites
Emptying of flooded cellars, garages, basements
Emptying of pools and tanks
Supply to water features
Pumping out of waste water from washing machines, showers, sinks, excluding toilets, i.e. non-aggressive liquids (no acids, no flammable liquids)
Irrigation systems for ornamental and vegetable gardens
Emptying of tanks in industrial and environmental applications
For the channelling of rainwater into drip irrigation systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!