For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made from high-strength technopolymer
Double lip seal on ceramic bushing
Impeller made from Noryl®
Maximum immersion depth 5 m: the pump cannot be positioned more than 5 m below water level
Pump motor with thermal protection
Supplied complete with float, for automatic operation
Pump section and main components:
1. Power supply cable
Type H07RN8F - 10 m
2. Condenser
3. Float
Manufactured according to European regulations
4. Dual sealing system
5. Filter
6. Pump body
Made from technopolymer
Flow irrigation of small vegetable plots or gardens supplied by rainwater collection tanks
Decanting tanks and reservoirs
Emptying rainwater collection wells or tanks
Emergency emptying of underground spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!