For detailed information, other images and documents, please select individual articles from the following table.
360° PC support for assembling on a table or wall
Height- and width-adjustable and can be rotated 360°
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The flexible adjustment function makes it possible to adjust the bracket's height by 300 to 530 mm and width by 88 to 203 mm, so that it can adapt to the computer's dimensions
- 360° rotation for easy access to connections
- Practical, space-saving installation under the work bench or directly on the wall (in this case, the rotation function is eliminated)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!