For detailed information, other images and documents, please select individual articles from the following table.
Emulsifiable cooling oil
Synthetic cooling oil, water soluble
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Excellent machining capacity
- for working of aluminium, zinc alloy, brass and copper
- suitable for use in grinding
- increases the life of the tool
- excellent protection against corrosion
Transparent and odourless
- does not dirty or darken pieces worked, or machine tools
- allows good visibility while working pieces, with no smoke during working, does not decay
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Dosage: | |
Type of work | Concentration % |
Common steels | From 2 to 5 |
Alloyed steel, brass, copper | From 2 to 7 |
Aluminium | From 5 to 8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!