Welcome to Würth Italy For trade customers only
Reversible invisible connector for furniture OVVO MINI
Reversible invisible connector for furniture  OVVO MINI - 1
Reversible invisible connector for furniture  OVVO MINI - 2
Reversible invisible connector for furniture  OVVO MINI - 3
Reversible invisible connector for furniture  OVVO MINI - 4
Reversible invisible connector for furniture  OVVO MINI - 5

For detailed information, other images and documents, please select individual articles from the following table.

Reversible invisible connector for furniture OVVO MINI
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
  • For panels measuring 12 to 15-mm thick

  • Can be detached even after the first application

  • Ideal for MDF, chipboard, laminate, HPL and plywood

  • Recommended CNC feed rate: milled at a depth of: 2.5 m/minute, milled at a length of: 5–7.5 m/minute, revolutions: 18,000 rpm

  • Use the cutter 9501007677 with 12 mm dia.
Notice

Recommended minimum depth


The recommended minimum panel depth or thickness for the MINI invisible connector will vary depending on both the material used and the angle of the joint



The following are the minimum recommended measurements for the panels, which are classified by type of timber in two different tables



These guidelines must be taken into account as it is recommended that a test be carried out prior to final assembly