For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For panels measuring ≥ 15 mm thick
- Can be detached even after the first application
- Ideal for chipboard, but also for MDF, plywood and HPL
- Recommended CNC feed rate: milled at a depth of: 2.5 m/minute, milled at a length of: 5–7.5 m/minute, revolutions: 18,000 rpm
- Use the cutter 9501007678 with 12 mm dia.
Recommended minimum depth for connector assembly
The recommended minimum panel depth or thickness for the MEDIUM invisible connector will vary depending on both the material used and the angle of the joint
The following are the minimum recommended measurements for the panels, which are classified by type of timber in two different tables
These guidelines must be taken into account as it is recommended that a test be carried out prior to final assembly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!