Welcome to Würth Italy For trade customers only
System connector SV 20
System connector SV 20 - 1
System connector SV 20 - 2
System connector SV 20 - 3
System connector SV 20 - 4
System connector SV 20 - 5

For detailed information, other images and documents, please select individual articles from the following table.

System connector SV 20

With twin pin, with bar
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
Material: Die-cast zinc, nickel-plated


  • High level of stability

  • High-quality appearance


Wide drill hole cover


Any damaged drill hole edges are concealed



Wide attachment for system bolt


Absorbs production tolerances



Profiled eccentric fitting flanks


  • Connectors are locked physically and by friction

  • They do not loosen themselves


AW 20 drive version


Optimum power transfer with slanted screwdriver position



PZ 2 drive model


Ideal for self assembly/disassembly by end customer



Can be used opposite the installation side with through-hole (with PZ2 drive)


Mounts can be concealed



Bar model


Insert the shelf from above and secure easily without having to tighten the eccentric fitting

Specified dimensions not binding. Subject to technical changes!