Welcome to Würth Italy For trade customers only
System drawer cabinet, mobile 8.6: 574x603 mm

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System drawer cabinet, mobile 8.6: 574x603 mm

Stable and torsion-free construction with a practical sliding handle and a load capacity of up to 210 kg incl. dead load for heavy-duty use in production, storage and operation

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Drawer cabinet housing mobile


  • Safety drawer lock prevents the opening of several drawers at the same time and the risk of tipping

  • Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.

  • High-quality castor set with rubber tread. Two swivel castors each with locking device and two fixed castors allow for comfortable pushing. The anti-roll-off edging with non-slip mat prevents objects from falling.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface.


Drawers


  • Aluminium handle strip in haptic design and upmarket design with labelling options

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats

  • Practical assortments available as accessories for dividing drawers

  • Roller-mounted full-extension system with a load capacity of 80 kg
Notice

When moving, it must be ensured that the cabinet housing is locked and that all drawers are closed.