Welcome to Würth Italy For trade customers only
System suspension rail
System suspension rail - 1
System suspension rail - 2
System suspension rail - 3
System suspension rail - 4
System suspension rail - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System suspension rail

For mounting system boxes

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Capable of bearing loads up to 25 kg (depending on the fastenings)


Multiple system boxes can be positioned.



Adjustment to the current assembly situation


  • The system boxes can be positioned at two angles: Straight, and at a 45° angle

  • System boxes can be slid horizontally on rails


Flexible attachment of suspension rail


  • To perforated plate system (using mounting kit art. no. 0960050190)

  • To workshop trolleys

  • To worktops

  • To masonry or other walls
Application area
Positioning of the system box at a 90° angle and a 45° angle
Positioning of the system box at a 90° angle
Positioning of the system box at a 45° angle
Label section in the boxes