For detailed information, other images and documents, please select individual articles from the following table.
System workbench, mobile 1500 mm with 2 height-adjustable workbench feet
Modular system workbench with a wide range of applications for daily use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Even load capacity up to 250 kg
- Solid worktop including worktop end piece for robust applications and a long service life
- Mobile, height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 795 to 975 mm enable mobile use according to customer-specific requirements
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!