Welcome to Würth Italy For trade customers only
System workbench 2000 mm with 1 drawer undercounter cabinet 8.6 and 1 combination undercounter cabinet 8.6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workbench 2000 mm with 1 drawer undercounter cabinet 8.6 and 1 combination undercounter cabinet 8.6

Modular system workbench with a wide range of applications for daily use
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
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • The undercounter cabinets 8.6 in two heights offer the choice of the suitable working height with high stability

  • The system cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Combination cabinet 8.6: The combination of drawers and hinged door cabinet offers the benefits of both cabinet types

  • Drawer block: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Hinged door block: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.