Welcome to Würth Italy For trade customers only
Drop leg
Drop leg - 1
Drop leg - 2
Drop leg - 3
Drop leg - 4

For detailed information, other images and documents, please select individual articles from the following table.

Drop leg

Fixed system for distribution of compressed air

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

This fitting is a good alternative to the traditional gooseneck fitting, and is a faster and more economical solution. It has an efficient internal system that allows air to enter the drop leg without any condensation, which remains in the main line and can be drained at the most convenient point. The system can be installed directly into a corner between a wall and the ceiling



Prevents condensation that forms in the main line from entering the drop leg and so from entering the pneumatic tools connected




Innovative system with automatic quick-action couplings in nickel-plated brass and aluminium tubes for fast, simple and safe installation of the system in any workshop, laboratory or small company


  • Easy and quick to assemble for any type of system without the need for special tools, soldering or special adhesives

  • Can be expanded or modified at any time

  • The powder-coated aluminium tubes ensure that the system has a long service life, as they are resistant to water and condensation

  • Thanks to the automatic quick-action couplings and the simplicity of the system, system installation times and costs are greatly reduced

  • No need for maintenance

  • High air flow capacity and low leakage rates thanks to its high resistance to humidity and atmospheric corrosion

  • As there is no rust in the tubes, the pneumatic tools, pneumatic structure, valves, cylinders etc. last much longer

  • All the system's parts (tubes, couplings, etc.) are reusable