For detailed information, other images and documents, please select individual articles from the following table.
Intermediate T-piece
Fixed system for distribution of compressed air
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All fittings are supplied ready for assembly, simply insert the tube. Disassembly requires a wrench
Innovative system with automatic fittings in nickel-plated brass and aluminium tubes for fast, simple and safe installation of the system in any workshop, laboratory or small company
- Each type of system is quick and easy to assemble with no need for special tools, soldering irons or special adhesives
- Can be extended or modified at any time
- Externally painted aluminium tubes ensure the system has a long service life as they are resistant to water and condensation
- Installation time and costs are significantly reduced thanks to the automatic fittings and the simplicity of the system
- Maintenance-free
- High air flow capacity and minimal losses due to the high resistance to wet and corrosive atmospheres
- The service life of the pneumatic tools, pneumatic reinforcements, valves, cylinders etc. is greatly increased as no rust will form in the tubes.
- All system components (tubes, fittings etc.) can be reused
Even aluminium expands and contracts with changes in temperature
To compensate for this effect, it is recommended that only our dedicated clips are used, that drop legs are fitted, and that there is a small amount of space at the ends to allow for expansion/contraction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!