For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For welding with non-consumable tungsten electrodes in shielded environments (argon)
- Scratch start
- Gas adjustment valve
Carefully read the machine's operation manual
For welding steel and INOX steel
Connect the TIG torch connector to the negative pole (-) and connect the earth cable to the positive pole (+) of the welding unit. The gas tube is connected to the pressure reducer outlet, which is in turn connected to the gas bottle. Adjust the gas flow to approximately 8–10 l/min., bring the amperage to the desired current (min. 30 A) and scratch start the arc. Stabilise the arc by bringing the electrode to a distance of 2–3 mm and make the weld
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!