For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- S-AIMg 5, DIN 1732
- Designation in accordance with ASME: ER 5356
- Material number 3.3556
Welding rods are welded with AC.
Suitable for welded joints on the following basic materials:
AIMg2Mn0,8, AIMg2,7Mn, AIMg3, AIMg4.5Mn, AIMg5 (max. +80°C), AIMgMn G-AIMg3, G-AIMg3Si, G-AIMg5, G-AIMg5Si, G-AIMg3 (Cu) — not approved by TÜV
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!