Welcome to Würth Italy For trade customers only
EAT 500 table extension
EAT 500 table extension - 1
EAT 500 table extension - 2
EAT 500 table extension - 3
EAT 500 table extension - 4
EAT 500 table extension - 5

For detailed information, other images and documents, please select individual articles from the following table.

EAT 500 table extension

Plug-in and screw-on fitting for simple retroactive extension of existing tables
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
  • No milling out necessary on table

  • Robust screw-on die-cast zinc plate

  • Invisible mount, thus low height

  • Simple plug-in connection

  • Easy assembly and disassembly for the end customer

  • Star-shaped handles with integrated securing in extension tube

  • Mounting plate can be easily stowed by removing the extension tubes
Notice

The load capacity of 70 kg is based on a 500-mm mounting plate that is loaded in the centre depending on the material and the dead load of the table.