For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Steel tube, dia. 26.9 x 1.75 mm
- Castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- With collection tray (60 litres) for transporting dirty, oily and greasy objects such as oil filters, tools, spare parts etc.
- Integrated drain valve, 1/2 inch
- Tray is tapered to the drain valve
- Zinc-plated grating, mesh size 30 x 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!