For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Steel tube, dia. 26.9 x 1.75 mm
- Castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- Loading surface made of wooden plate (MDF) with beech effect
- Wood loading surfaces are placed flush into the profile
- High load-bearing capacity thanks to profiled steel frame made of angular steel (40/40/4 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!