For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Double-reinforced angled joint for load-bearing elements
- Suitable for connections with wood, concrete and other materials
- Absorbs lifting forces
- The long back panel allows you to insert the required number of anchor nails
ETA 07/0314
Specifically for timber-framed buildings subject to high tensile forces
For fixing into wood, we recommend using anchor nails, Ø 4 mm x L
For fixing into concrete, we recommend using screw dowels or anchor screws, Ø 16 mm
Payloads vary according to specific use
Respect the conditions of installation (inter-axial distance, distance from edge, etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!