For detailed information, other images and documents, please select individual articles from the following table.
Anchor with anti-theft nut TA
For protection against theft, vandalism and tampering
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For pass-through fixing of medium-weight loads on concrete, solid masonry and hard natural stone
- Head with removable nut in A2 stainless steel, includes threaded rod in white zinc-plated steel (class 5.8)
- The hexagon head of the nut detaches when a torque of ≥ 14 Nm is reached
- Permanently resolves problems related to theft and intrusion
- It is not necessary to apply rustproofing paint at the attachment point of the hexagon nut, because the head and the washer are made of A2 INOX steel
- Pleasant appearance
The loads described here refer to anchoring without influence from edges or other anchors
To achieve fastening with distances between anchors or from edges lower than the typical values, reduce the loads
For tamper-proof attachment of grates, railings, fences, benches, gates, playground equipment etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!