For detailed information, other images and documents, please select individual articles from the following table.
Steel anchor WMV
For medium-heavyweight load fixing on concrete, solid brick or compact masonry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cap made of plastic to protect the cone thread from dust
- Bushing made of plastic for centring the screw
- With pre-assembled impossible-to-lose cone
- With anti-rotation tabs
- For static or low-vibrating loads
Permissible loads
For fixing in Rck 25 N/mm2 concrete compression zones and for the following types of stresses: axial traction, cutting, oblique traction under each corner. The permissible loads refer to anchors installed while observing the specifications for placement and limits (distances from edge - ar, distance between anchor - a, thickness - d, torque, hole size, etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!