For detailed information, other images and documents, please select individual articles from the following table.
Decking connector, bracket
Fast and simple connection of wooden decking boards without a visible screwed joint
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Spacers prevent moisture building up between the boards and the substructure
Boards can swell and shrink in any direction
Aluminium for a long life and high corrosion resistance
Joint width can be adjusted
The new angle bracket has been developed especially for the construction of wooden decks
- Invisible: The angle bracket is screwed onto the underside of the boards (ASSY 3.0 A2, D = 4 mm) and connects securely to the previous connector.
- Robust: Construction forces are absorbed directly by the connector.
- Long-lasting: Space is created between the decking boards and the substructure during installation so that the structure is ventilated from below, preventing the build-up of moisture. In addition, the fact that the boards are screwed on one side only ensures that the wood can be freely positioned.
- User-friendly: The angle bracket can be mounted without pre-drilling or other, time-consuming preliminary work such as milling. The boards do not require a groove to be present. Despite the robust positive locking system, the connector offers an extremely high installation tolerance of up to 15 mm in all directions.
TIP: Set torque on screwdriver, as stainless steel screws are not hardened!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!