For detailed information, other images and documents, please select individual articles from the following table.
Terrace support HORIZON
Supports for constructing substructures for raised flooring, height adjustable from 10 to 420 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Supports for constructing substructures for terraces and raised flooring, even on sloping foundations
- Supports are height adjustable from 10 mm to 420 mm
- Complete range of products and accessories that can be combined to create multiple solutions
- The supports have a certified load capacity of up to 1,000 kg
- Specific headpieces for stone or ceramic flooring and decking (wood or synthetic), with natural ventilation for improved durability of the wood
- Easy to install, and designed to allow height adjustment after fitting as well
- Spaces between the tiles allow water to flow away quickly and freely
- Adjustment to the nearest millimetre helps compensate for sloping surfaces for perfectly flat end results
- Allows systems to pass under the flooring
- Supports for constructing outdoor terraces
- Pool surrounds
- Walkways on roofs
- Balconies and courtyards
- Walkways
- Fountains, hanging gardens, squares and urban spaces
- Underlit flooring
Suitable for: Wood, stone, ceramics, composite materials, metal, fibreglass etc.
Stands on all stable subfloors, including insulating materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!