For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
1st Function via 120 mm soldering wire supplied: cuts from 0 to 90° max. 150 mm. Can be used as a soldering iron
Four functions using accessories (optional):
- 2nd Function: slide for recesses
- 3rd Function: slide for blind holes
- 4th Function: slide for lateral recesses
- 5th Function: fretsaw for holes and vertical cuts
Operational in about 15/20 seconds
Cutting blade max. 150 mm - temperature about 500°
120 mm threaded push rod for soldering
Automatic regulation of blade temperature
Thermal cut-off in the event of overheating
Reversible clamps for blades or cutting wire
Can also be used to cut plastic material such as: ABS, EPDM, EPS, PA, PE, PP, PS, PU, PVC, etc.
Brass insulators
Case contents:
- hot cutter HK200
- 160 mm straight blade
- adjustable direction support
- 120 mm soldering wire
- hex key to lock the blade
Only suitable for intermittent use. 30 sec on, 50 sec off to prevent overheating
Various cuts, recesses, traces, through holes or blind holes in polystyrene panels glued to walls, such as: lateral recesses, chasing for pipes, blind holes for plugs and high-strength anchoring rods
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!