For detailed information, other images and documents, please select individual articles from the following table.
Thermostatic head SMART
Head for radiators that can be controlled by app
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Smart thermostatic valve for controlling hot water radiators with wireless communication. The device, which is powered by batteries, is easy to install and does not require any wiring
Technical specifications:
- Supply voltage: 3 V (2xAA batteries)
- Consumption: ≤100 mA standby (≤800 mA max.)
- Operating temperature: -0 °C to +50 °C
- Probe sensor: NTC (10k) 1 %
- Communication protocol: Zigbee®
- Wireless range: ≥30 m outdoors
- Reference legislation: RoHS
- Standard retaining ring: M30x1.5
- Adapters: 3x valves with RA, RAV and RAVL connection
Not compatible with Wüdomo, Kosmos and Kore modules
Additional functions:
- Remote management via app (requires Internet connection via gateway, art. 0556701180)
- Compatible with Google Home and Amazon Alexa voice assistants
- Open window detection management
- Timer with six time bands, which can be configured both locally and remotely
- Child lock
Warning
- Risk of explosion if the wrong size batteries are used
- Dispose of used batteries in accordance with the instructions
EU Declaration of Conformity
This product and the supplied accessories (if available) are labelled with the CE mark and comply with the following regulations:
- EMC Directive
- RED Directive
- REACH and RoHS Directives
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!