For detailed information, other images and documents, please select individual articles from the following table.
Fixed point mixer unit POSEIDON-AT2
With bypass valve for primary system and 2 way, high temperature cut-off mechanism
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Compliant with energy standards, including for 2015
Slim profile: only 90 mm! (box included)
Energy-efficient pump for significant energy savings
Unit is delivered pre-assembled and pre-wired in the box
High water flow rate (DN20 pump unit, compared with the usual DN15 units)
Fixed point unit, pre-assembled; comes with:
- Delivery line manifold with flow meters (0–5 L/min) for precise water flow adjustment of individual circuits
- Return line manifold with blue knobs for manual closure and thermostatic valve inserts for fitting electrothermal heads (M30 x 1.5 connection)
- 2 automatic air bleed valves, 1/2 inch; 2 loading/draining swivel cocks, M 3/4-inch connection; 2 thermometers (0–80°C), with rear connection; 2 zinc-plated steel support brackets
- 3-way mixing valve with thermostatic head (20–70°C) with remote sensor
- Grundfos UPM3S 25-60 130 pump, variable-speed, low power consumption, EEI ≤ 0.20
- Fixed-calibration safety thermostat (55°C), pre-wired
- 230 V electrical box, pre-wired to the pump and safety thermostat, complete with boiler entry point and ambient thermostat entry point
- 2 shut-off ball valves, 1-inch female/female with union nut
- Box is height-adjustable (via feet) and depth-adjustable (via slots)
- Adjustable bypass (1–3 m.wc) for primary circuit with connection for high-temperature manifolds
- High temperature outlets set, 3/4 inch, 2-way thermostatic valve (M30 x 1.5 connection) on return line manifold
Eurokonus 3/4-inch threaded connection for branches for single circuits
Box features:
- Made of hot-dip zinc-plated steel with white (RAL 9010) scratch-resistant plastic coating on the visible parts
- Plaster mesh on the rear and front and sheet metal mortar protection
The pump complies with the Energy Efficiency Index (EEI) imposed by the European ERP Directive 2009/125/EC from 1 January 2013 (EEI ≤ 0.27); the pump is also compliant with the more stringent and definitive index (EEI ≤ 0.23) that must be observed starting from 1 August 2015.
For circuit distribution and fixed point adjustment of the delivery water temperature in radiant panel heating systems where heating appliances (radiators, towel heaters) also need to be supplied at high temperature
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!