For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Compliant with energy standards, including for 2015
Slim profile: only 86 mm
Energy-efficient pump for significant energy savings
Unit supplied pre-assembled and pre-wired (only necessary when connecting output cables from the thermostat and from the pump to the screw terminal in the electrical box)
High water flow rate (DN20 pump unit, compared with the usual DN15 units)
Easy connection to the manifold (or other system component with 1-inch F thread) with convenient swivel fittings
Primary circuit connection thread, 1-inch M
Secondary circuit connection thread, 1-inch M with swivel fittings
Pump unit includes:
- 3-way mixing valve with thermostatic head (20–70°C) and remote sensor
- Grundfos UPM3S 25-60 130 pump, variable-speed, low power consumption, EEI ≤ 0.20
- Fixed-calibration safety thermostat (55°C), pre-wired
- 230 V electrical box equipped with circulation pump entry point and safety thermostat, boiler entry point and ambient thermostat entry point
The pump complies with the Energy Efficiency Index (EEI) set by the EU Directive 2009/125/EC from 01/01/2013 (EEI ≤ 0.27); already compliant with the more stringent and definitive index (EEI ≤ 0.23) required from 01/08/2015!
For fixed-point mixing of delivery temperature in underfloor heating systems or where mixing of heating fluid at a preset value is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!