Welcome to Würth Italy For trade customers only
Thermostat WI-FI TOUCH 4.3 INCHES

For detailed information, other images and documents, please select individual articles from the following table.

Thermostat WI-FI TOUCH 4.3 INCHES

Smart thermostat with 4.3 inch touchscreen and Wi-Fi connectivity

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • ERP classification: Class IV

  • Display: 4.3 inch colour capacitive

  • Temperature sensor: 5-35 °C | +/- 1 °C

  • Wi-Fi 802.11 b/g/n 2.4 GHz

  • Horizontal installation on a wall or fruit pallet, three modules


Up to seven separate programs can be set, one for each day of the week



Not compatible with Wüdomo, Kosmos and Kore modules



Available in two colours:


  • Black (code 9501016813)

  • White (code 9501016814)


Additional functions:


  • Remote control via app (Wi-Fi)

  • Compatible with Google Home and Amazon Alexa voice assistants

  • Open window detection management

  • Up to seven separate programs can be set, one for each day of the week

  • Up to four time bands per day

  • Can only be used with heating or cooling (does not feature season changing

  • in the device settings)