For detailed information, other images and documents, please select individual articles from the following table.
Diluent BITUMUL DIL
To be used in combination with Witanflex Allumet/Bitumul Flex
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Do not use in unventilated environments. Store away from heat sources, in dry and well-ventilated areas
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Before sealing concrete surfaces with Witanflex Allumet/Bitumul Flex, apply a coat of Witanflex Allumet/Bitumul Flex primer, 50 % diluted with Bitumul Dil thinner (1 kg Witanflex Allumet/Bitumul Flex for 0.5 kg Bitumul Dil)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!